Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK
Mfr # 77132
Zoro # G302524911
product price: $5.89
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77132
- Zoro # G302524911
- UPC # 738287771329
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 8 PK (34203)
- ITW BRANDS TAPCON Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Blue Climaseal (24555)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK100 (WWG-046-0500-SZ)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77124)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37687)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- Midwest Fastener Machine Screws