Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07114
Zoro # G902524625
product price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07114
- Zoro # G902524625
- UPC # 738287071146
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.060.0010)
- RED HEAD Drop-In Anchor, 3/8" Dia, 1" L, Stainless Steel Plain, 100 PK (SRM-14)
- ZORO SELECT Cap Nut, 3/8"-24, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK (CPB037)
- MIDWEST FASTENER #10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63751)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33283)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK (0408MSP)
- Midwest Fastener Machine Screws