Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK
Mfr # 61496
Zoro # G402524873
product price: $6.99
/pk 14, $0.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61496
- Zoro # G402524873
- UPC # 738287614961
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.080.0040)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07196)
- MIDWEST FASTENER #4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK (62176)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (61771)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07336)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- Midwest Fastener Machine Screws