Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 37497
Zoro # G402523692
product price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 37497
- Zoro # G402523692
- UPC # 738287374971
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK (0531224CN)
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY31)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77487)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53717)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER M4-0.70 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51547)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0150)
- Midwest Fastener Machine Screws