Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK
Mfr # 33166
Zoro # G802523735
original price:
$4.05
9% off
new price: $3.65
/pk 15, $0.24/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 33166
- Zoro # G802523735
- UPC # 738287331660
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 1/2 in Lg, 500 PK (UDI-1000500-500P)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK (SHR-137ST PA)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030300-025P1)
- Midwest Fastener Machine Screws