Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK
Mfr # 72254
Zoro # G102508005
product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/4 in
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72254
- Zoro # G102508005
- UPC # 738287722543
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK (M07160.100.0055)
- ZORO SELECT 0.250" D x 0.390" H Single End B Style Dog Leg Snap Button, 10 pk. (B134)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04360.062.0600)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79208)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (79181)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (76032)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- Midwest Fastener Socket Head Cap Screws