Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK
Mfr # 67526
Zoro # G602508437
original price:
$5.79
10% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1 in
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67526
- Zoro # G602508437
- UPC # 738287675269
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-7)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (67516)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (77043)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK (72093)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 1000 PK (244020-1000)
- Midwest Fastener Socket Head Cap Screws