Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 10 PK
Mfr # 67802
Zoro # G802508350
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 5/8 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 67802
- Zoro # G802508350
- UPC # 738287678024
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11352.062.0001)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.120.1000)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933667)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWLIS0-60USA-100BX)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33528)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK (32864)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (77043)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 100 PK (528891-100)
- Midwest Fastener Socket Head Cap Screws