Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK
Mfr # 67804
Zoro # G202508257
original price:
$6.25
8% off
new price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 67804
- Zoro # G202508257
- UPC # 738287678048
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70808)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05151)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Chrome Plated Steel, 16 mm Length, 10 PK (30003)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (30094)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 5 PK (32865)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK (74523)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.060.0016)
- Midwest Fastener Socket Head Cap Screws