Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK
Mfr # 67805
Zoro # G202508530
original price:
$6.15
4% off
new price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-1/4 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 67805
- Zoro # G202508530
- UPC # 738287678055
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-1/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL (1116SSCI)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.150.1600)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Flat Head Phillips Drive, 20 PK (79447)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305100)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (76028)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79804)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79748)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 8 PK (33926)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (430168-PG)
- Midwest Fastener Socket Head Cap Screws