Shop All Plugs & Stoppers
Midwest Fastener
1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK
Mfr # 65868
Zoro # G802512814
original price:
$4.49
6% off
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 7/8"
- Diameter 1 1"
- Length 1 1"
- Nominal Size #5
Product Information
- Brand Midwest Fastener
- MFR # 65868
- Zoro # G802512814
- UPC # 738287658682
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 1" |
Length 1 | 1" |
Nominal Size | #5 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 37/64" x 3/4" x 15/16" #6 Cork Stoppers 30PK (64404)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 11/32" x 1-5/8" x 1-1/2" #20 Cork Stoppers 4PK (64463)
- WHEATON Clear PE Snap Caps, PTFE Septa, T, PK100 (242782)
- Midwest Fastener Labware