Shop All Nylon Bushings
Midwest Fastener
1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK
Mfr # 66408
Zoro # G902508724
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 1-3/8"
- Diameter 1 1"
- Style Snap Bushing
- Type Snap Bushing
Product Information
- Brand Midwest Fastener
- MFR # 66408
- Zoro # G902508724
- UPC # 738287664089
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 1-3/8" |
Diameter 1 | 1" |
Details
Material | Nylon |
Style | Snap Bushing |
Type | Snap Bushing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 25ft - Dark Gray (03-273-36-DG-25)
- RANDALL BLACK Q-LON SET (RV-97-BLK)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- MIDWEST FASTENER .53" to .60" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70291)
- MIDWEST FASTENER 7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK (66405)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- Midwest Fastener Nylon Bushings