Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK
Mfr # 66212
Zoro # G402513532
product price: $9.89
/pk 12, $0.82/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Mirror Clip
- Application 1/4" Glass
- Diameter 1"
Product Information
- Brand Midwest Fastener
- MFR # 66212
- Zoro # G402513532
- UPC # 738287662122
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1" |
Length 1 | 1-1/4" |
Details
Finish | Zinc |
Material | Steel |
Type | Mirror Clip |
Application | 1/4" Glass |
Gauge | 21 |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dk Gskt Gry 49M (970-017C)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- APEX TOOL GROUP Mm 5.5X9.5 Magnet Tray (129313)
- SPD Welded Blade End Gas Spring (GSWB232678)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- MIDWEST FASTENER Small Picture Hangers 30PK (69801)
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK (69764)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66192)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- WALL DOG Hillman Chrome Gold Self-Drilling Picture Hanger 50 lb 10 pk, 10PK (122362)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware