Shop All Reducing Bushings
Midwest Fastener
1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK
Mfr # 61112
Zoro # G202526237
product price: $9.49
/pk 15, $0.63/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 GA
- Finish Zinc
- Material Steel
- Diameter 2 1-1/2"
- Diameter 1 1"
Product Information
- Brand Midwest Fastener
- MFR # 61112
- Zoro # G202526237
- UPC # 738287611120
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 1" |
Details
Thickness | 18 GA |
Finish | Zinc |
Material | Steel |
Type | Machine Bushing |
Gauge | 18 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (6201RS C3)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- Midwest Fastener Bushings