Shop All Furniture Accessories
Midwest Fastener
1" White Plastic Inside Square Caps 4PK
Mfr # 66888
Zoro # G602522051
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Material Plastic
- Finish White
- Shape Square
- Diameter 1"
Product Information
- Brand Midwest Fastener
- MFR # 66888
- Zoro # G602522051
- UPC # 738287668889
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 1" |
Details
Type | Furniture Tip |
Material | Plastic |
Finish | White |
Shape | Square |
Style | Inside Cap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- MANTUA Twin Premium Platform Bed Base (PB33)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood 6-Drawer Dresser (138-7702)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- MIDWEST FASTENER 1-1/2" x 18 Gauge Round Black Plastic Furniture Tips 4PK (76645)
- MASTER MFG Quick Release Door Jam, PK12 (00981CS)
- Midwest Fastener Furniture Accessories