Shop All Hole Plugs
Midwest Fastener
1" White Nylon Plastic Flush Head Hole Plugs 6PK
Mfr # 69454
Zoro # G502528481
product price: $5.55
/pk 6, $0.92/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1" hole
- Thickness .46"
- Type Hole Plug
- Material Nylon
- Finish White
Product Information
- Brand Midwest Fastener
- MFR # 69454
- Zoro # G502528481
- UPC # 738287694543
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.21" |
Diameter 1 | 1" |
Details
Application | 1" hole |
Thickness | .46" |
Type | Hole Plug |
Material | Nylon |
Finish | White |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Trim Rosette Bright Brass Finish (CP293-3)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- DELTANA Floor Door Bumper Antique Nickel 1-1/4" (FDB125U15A)
- RENIN Renin 72 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE072080)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- MIDWEST FASTENER 3/8" Black Plastic Round Head Sheet Metal Plugs 20PK (75921)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- Midwest Fastener Hole Plugs