Shop All Blocks, Sheaves & Pulleys
Midwest Fastener
1" Nickel Swivel Double Pulley 5PK
Mfr # 52233
Zoro # G802513187
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Type Pulley
- Diameter 1"
Product Information
- Brand Midwest Fastener
- MFR # 52233
- Zoro # G802513187
- UPC # 738287522334
- Country of Origin Unknown
- Category Blocks, Sheaves & Pulleys
Dimensions
Diameter | 1" |
Details
Finish | Nickel |
Type | Pulley |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Lh (190-435)
- RUBBERMAID COMMERCIAL Spigot (FG3358L60000)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52226)
- MIDWEST FASTENER 1" Nickel Fixed Eye Single Pulley 5PK (52227)
- MIDWEST FASTENER 1-1/2" Nickel Swivle Double Pulley 5PK (52234)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- Midwest Fastener Blocks, Sheaves & Pulleys