Shop All Blocks, Sheaves & Pulleys
Midwest Fastener
1" Nickel Fixed Eye Single Pulley 5PK
Mfr # 52227
Zoro # G102513184
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Type Pulley
- Diameter 1"
Product Information
- Brand Midwest Fastener
- MFR # 52227
- Zoro # G102513184
- UPC # 738287522273
- Country of Origin Unknown
- Category Blocks, Sheaves & Pulleys
Dimensions
Diameter | 1" |
Details
Finish | Nickel |
Type | Pulley |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- DC CARGO Galvanized Horizontal E-Track Tie-down Rail (5HETZ)
- STREN-FLEX Web Sling, Endless, 8 ft L, 12400 lb Cap. (EN1-902P)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52226)
- MIDWEST FASTENER 1-1/2" Nickel Swivle Double Pulley 5PK (52234)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- Midwest Fastener Blocks, Sheaves & Pulleys