Shop All Knobs
Midwest Fastener
1" Birch Wood Ball Knobs 5PK
Mfr # 08910
Zoro # G602527858
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Material Birch Wood
- Style Ball
- Type Knob
- Application Push-pull action
Product Information
- Brand Midwest Fastener
- MFR # 08910
- Zoro # G602527858
- UPC # 738287089103
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Details
Material | Birch Wood |
Style | Ball |
Type | Knob |
Application | Push-pull action |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver, #00 (27331)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PN26)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Knobs 3PK (66687)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK (78081)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- Midwest Fastener Knobs