Shop All Screw-In Hooks
Midwest Fastener
1" Antique Brass Round Decorative Rings 5PK
Mfr # 69828
Zoro # G502512572
original price:
$15.81
22% off
new price: $12.25
/pk 5, $2.45/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- Diameter 1"
- Style Decorative Ring
- Type Screw Hook
Product Information
- Brand Midwest Fastener
- MFR # 69828
- Zoro # G502512572
- UPC # 738287698282
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter | 1" |
Details
Material | Brass |
Finish | Antique Brass |
Style | Decorative Ring |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- Midwest Fastener Screw-In Hooks