Shop All Light Fixture Parts
Midwest Fastener
1-7/32" Phenolic Candelabra Sockets 4PK
Mfr # 77866
Zoro # G202519802
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Heat Resistant Plastic
- Diameter 1-7/32"
- Style Candelabra
Product Information
- Brand Midwest Fastener
- MFR # 77866
- Zoro # G202519802
- UPC # 738287778663
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Diameter | 1-7/32" |
Details
Type | Electrical Socket |
Material | Heat Resistant Plastic |
Style | Candelabra |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- PROMINENCE HOME Culverine, Wet-Rated Coach Light, Matte Black (51558-40)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- MIDWEST FASTENER Intermediate Base Heat Resistant Plastic Electrical Sockets 5PK (67065)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- NORA LIGHTING Nora Lighting NL-610W 6 in.;LV;STEPPED BAF.;ADJ;WHITE (NL-610W)
- Midwest Fastener Light Fixture Parts