Shop All Socket Head Cap Screws
Midwest Fastener
#1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK
Mfr # 932467
Zoro # G602508307
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 932467
- Zoro # G602508307
- UPC # 719199324674
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1-1/2, PK10 (U07852.062.0150)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67485)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-3/4 in Length, 5 PK (37111)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSL)
- Midwest Fastener Socket Head Cap Screws