Shop All Socket Head Cap Screws
Midwest Fastener
#1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK
Mfr # 77826
Zoro # G302507402
product price: $7.19
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #1-72
- Drive Size 1/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 77826
- Zoro # G302507402
- UPC # 738287778267
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 3/16 in |
Drive Size | 1/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW030026P)
- HANDI-CHEK Metric Set Screw SS Assort 375pc (DISP-SETMS375)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK (75637)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67386)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 12 PK (75954)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 1-1/2in Black Ox Coat Steel 10PK (9179303)
- Midwest Fastener Socket Head Cap Screws