Shop All Individual & Bulk O-Rings
Midwest Fastener
1-5/8" x 1-13/16" x 3/32" Viton Rubber O-Rings 4PK
Mfr # 33641
Zoro # G702513430
product price: $8.29
/pk 4, $2.07/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Thickness 3/32"
- Type O-Ring
- Diameter 1 1-5/8"
- Diameter 2 1-13/16"
Product Information
- Brand Midwest Fastener
- MFR # 33641
- Zoro # G702513430
- UPC # 738287336412
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-5/8" |
Diameter 2 | 1-13/16" |
Details
Material | Viton |
Thickness | 3/32" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Sliding Door Locks Lifetime Satin Nickel (PD006.056.PRIV)
- SUR&R O-Ring, 11.1mm Nominal Inside dia., PK50 (HOR470)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1UP)
- MIDWEST FASTENER 2-1/4" x 2-1/2" x 1/8" Medium Rubber O-Rings 6PK (78225)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 6PK (64847)
- ZORO SELECT O-Ring, Buna N, Dash 121, 1-1/16, 1.255, PK50 (U38801.009.0106)
- Midwest Fastener Individual & Bulk O-Rings