Shop All Hole Plugs
Midwest Fastener
1-3/8" Zinc Plated Steel Flush Head Hole Plugs 6PK
Mfr # 66928
Zoro # G902528555
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Finish Zinc
- Material Steel
- Thickness .40"
- Application 1-2/5" hole
Product Information
- Brand Midwest Fastener
- MFR # 66928
- Zoro # G902528555
- UPC # 738287669282
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.55" |
Diameter 1 | 1-3/8" |
Details
Type | Hole Plug |
Finish | Zinc |
Material | Steel |
Thickness | .40" |
Application | 1-2/5" hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLICATORS AND MORE Applicators & More 16 in. Lambskin Floor Finish Applicator Block & Pad (11601)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- HY-KO Kychn Key Ring 4-Leaf Clover (KH439)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- MIDWEST FASTENER 3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK (75901)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- Midwest Fastener Hole Plugs