Shop All Key Rings
Midwest Fastener
1-3/8" Nickel Split Key Rings 8PK
Mfr # 38508
Zoro # G302506931
product price: $6.25
/pk 8, $0.78/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 1-3/8"
Product Information
- Brand Midwest Fastener
- MFR # 38508
- Zoro # G302506931
- UPC # 738287385083
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 1-3/8" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (413-6)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 5/8RC NL)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F949N)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- MIDWEST FASTENER 3" Nickel Binder Rings 2PK (38531)
- MIDWEST FASTENER 5/8" Nickel Split Key Rings 20PK (38502)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35665)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- MIDWEST FASTENER 1/2" Nickel Binder Rings 10PK (38521)
- LUCKY LINE PROD Key Chain Light (63701)
- Midwest Fastener Key Rings