Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK
Mfr # 76501
Zoro # G902523116
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Application Computer Desk
- Material Nylon
- Diameter 1 1-3/4"
- Diameter 2 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 76501
- Zoro # G902523116
- UPC # 738287765014
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 1-3/4" |
Diameter 2 | 1-1/2" |
Details
Finish | White |
Application | Computer Desk |
Material | Nylon |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA TOSHIBA COMP. E-STUDIO 207L/257/307/357/457/507 (T5070U)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25973)
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK (31724)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- Midwest Fastener Desk Grommets and Cable Organizers