Shop All Hole Plugs
Midwest Fastener
1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK
Mfr # 66926
Zoro # G902528456
product price: $12.89
/pk 6, $2.15/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Steel
- Finish Zinc
- Application 1-1/5" hole
- Thickness .33"
Product Information
- Brand Midwest Fastener
- MFR # 66926
- Zoro # G902528456
- UPC # 738287669268
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.31" |
Diameter 1 | 1-1/8" |
Details
Type | Hole Plug |
Material | Steel |
Finish | Zinc |
Application | 1-1/5" hole |
Thickness | .33" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Black Cover Cap for Glass Door Hinges (84.4140)
- SCHLAGE COMMERCIAL Tailpiece A700031 (A700031)
- X1 TOOLS R-372 Square O-Ring ID: 8 3/4, CS 3/16, OD 9 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R372x1)
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- MIDWEST FASTENER 1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK (75911)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- Midwest Fastener Hole Plugs