Shop All Extension Springs
Midwest Fastener
1-1/8" x .126" x 9" Steel Trampoline Springs
Mfr # 18628
Zoro # G402516328
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Application Trampoline
- Diameter 1 1-1/8"
- Diameter 2 .126"
Product Information
- Brand Midwest Fastener
- MFR # 18628
- Zoro # G402516328
- UPC # 738287186284
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 1-1/8" |
Diameter 2 | .126" |
Length 1 | 9" |
Nominal Size | SRM117 |
Wire Diameter | .126 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Application | Trampoline |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Trim Kit 94"L in Wintry Mix (6 Pieces) (17308)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- PEDESTAL PRO Outdoor Housing, 16"H, 16"W, 16 lb. (MC-CS-16-E)
- SPEC Compression Spring Music Wire, PK5, C06600491000M (C06600491000M)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 1/4" x .020" x 1-3/4" Steel Extension Springs 1 12PK (18605)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- Midwest Fastener Extension Springs