Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK
Mfr # 64836
Zoro # G602513424
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 2 1-3/8"
- Diameter 1 1-1/8"
Product Information
- Brand Midwest Fastener
- MFR # 64836
- Zoro # G602513424
- UPC # 738287648362
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-3/8" |
Diameter 1 | 1-1/8" |
Nominal Size | #216 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Lifetime Brass 2-3/8" (FP238CR003)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- KWIKSET Hndlset Haw/Juno Kd Vb (98001-104)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- ZORO SELECT O-Ring, Dash 329, Neoprene, 0.21 In., PK25 (1BVL7)
- Midwest Fastener Individual & Bulk O-Rings