Shop All Hole Plugs
Midwest Fastener
1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK
Mfr # 75926
Zoro # G702528984
product price: $2.89
/pk 4, $0.72/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1-1/5" hole
- Finish Black
- Material Plastic
- Thickness .43"
- Type Hole Plug
Product Information
- Brand Midwest Fastener
- MFR # 75926
- Zoro # G702528984
- UPC # 738287759266
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.53" |
Diameter 1 | 1-1/8" |
Details
Application | 1-1/5" hole |
Finish | Black |
Material | Plastic |
Thickness | .43" |
Type | Hole Plug |
Style | Sheet Metal |
Head Style | Round |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR229L)
- PRIME-LINE Black Push Button Latch with 1-1/2 in. Hole Center 1 Set (K 5082)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Flush Head Hole Plugs 15PK (66921)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- Midwest Fastener Hole Plugs