Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK
Mfr # 64803
Zoro # G902513452
product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/16"
- Type O-Ring
- Diameter 1 1-1/4"
- Diameter 2 1-3/8"
Product Information
- Brand Midwest Fastener
- MFR # 64803
- Zoro # G902513452
- UPC # 738287648034
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-1/4" |
Diameter 2 | 1-3/8" |
Nominal Size | #024 |
Details
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Spline .145 Blk (P 8123)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- MIDWEST FASTENER 1-3/4" x 2" x 1/8" Rubber O-Rings 6PK (64846)
- MIDWEST FASTENER 6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK (33064)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK (64843)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- Midwest Fastener Individual & Bulk O-Rings