Shop All Furniture Accessories
Midwest Fastener
1-1/4" x 1-1/8" Black Plastic Furniture Tips 10PK
Mfr # 66286
Zoro # G802520130
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Application 18 Gauge Steel
- Material Plastic
- Shape Square
- Diameter 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 66286
- Zoro # G802520130
- UPC # 738287662863
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 1-1/4" |
Length 1 | 1-1/8" |
Details
Type | Furniture Tip |
Application | 18 Gauge Steel |
Material | Plastic |
Shape | Square |
Finish | Black |
Style | Tubular |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- MIDWEST FASTENER 3/4" Plastic Inside Round Swivels 3PK (66891)
- MIDWEST FASTENER 1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK (76646)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- PROJEX Rubber Leg Tip Black Round 1-1/2 in. W , 2PK (P0086)
- Midwest Fastener Furniture Accessories