Shop All Key Rings
Midwest Fastener
1-1/4" Nickel Split Key Rings 10PK
Mfr # 38507
Zoro # G102506926
product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 38507
- Zoro # G102506926
- UPC # 738287385076
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 1-1/4" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Garage Door Radial 1in. ID X 2in. OD Bearing 900 lb. (DLMABE)
- RICHARDS-WILCOX SERIES 2320 TRUCK ASSEMBLY (PAIR) (2320.00001)
- NORTON CO Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Parallel Arm Heavy Duty, Aluminum (CLP8501T 689)
- ZORO SELECT O-Ring, Dash 273, Viton, 0.13 In., PK2 (U38871.012.0975)
- MIDWEST FASTENER Medium Key Caps 15PK (35486)
- MIDWEST FASTENER 2-3/8" Clip On Key 4PK (35642)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- MIDWEST FASTENER Silver C-Clip Silver 4PK (35646)
- MIDWEST FASTENER 5/8" Nickel Split Key Rings 20PK (38502)
- MIDWEST FASTENER Medium Key Covers 15PK (35528)
- LUCKY LINE Wrist Coil Key Rings, 12PK (41012)
- Midwest Fastener Key Rings