Shop All Cabinet Hinges
Midwest Fastener
1-1/2" x 7/8" Solid Brass Butt Hinges 4PK
Mfr # 37162
Zoro # G402528833
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Type Hinge
- Length 1 1-1/2"
- Style Butt
Product Information
- Brand Midwest Fastener
- MFR # 37162
- Zoro # G402528833
- UPC # 738287371628
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 1-1/2" |
Details
Material | Solid Brass |
Type | Hinge |
Style | Butt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrous Disc, 1/2 Dia, Stl w/Adhesive, Pk10 (10E739)
- COMMAND ACCESS Power Transfer Hinge, Electrified, 2-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 4 Ampere, (CAT-ETH2WH4545-626-CH-BB79-4FT)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard, Black (222NDKB-48)
- MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER 3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK (37182)
- MIDWEST FASTENER Chrometint Steel Inset Door Hinge 2PK (66327)
- BLUM 155 Degree Soft-closing Inserta Overlay Zero Protrusion Hinge (71B7590)
- Midwest Fastener Cabinet Hinges