Shop All Faucet Repair and Maintenance
Midwest Fastener
1-1/2" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK
Mfr # 77165
Zoro # G502529389
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Type Faucet Washer
- Thickness 1/8"
- Diameter 1-1/2"
- Length 1 3"
Product Information
- Brand Midwest Fastener
- MFR # 77165
- Zoro # G502529389
- UPC # 738287771657
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Diameter | 1-1/2" |
Length 1 | 3" |
Details
Material | Neoprene |
Type | Faucet Washer |
Thickness | 1/8" |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L (LH02005)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- MIDWEST FASTENER #10-24 x 1/2" Brass Coarse Thread Slotted Faucet Screws 10PK (72933)
- MIDWEST FASTENER 30 Mesh Hose Washers 10PK (68134)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68115)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- KOHLER Ring, Lock (1287322)
- Midwest Fastener Faucet Repair and Maintenance