Shop All Reducing Bushings
Midwest Fastener
1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK
Mfr # 36348
Zoro # G802526163
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Thickness 10 GA
- Diameter 2 2-1/4"
- Diameter 1 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 36348
- Zoro # G802526163
- UPC # 738287363487
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 2-1/4" |
Diameter 1 | 1-1/2" |
Details
Finish | Zinc |
Material | Steel |
Thickness | 10 GA |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG03830-50)
- US TSUBAKI 140 Conn Link Cp Type (140CL)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (5ZEJ8)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- MIDWEST FASTENER 7/16" x 7/8" x 2" Zinc Plated Steel Machine Bushings 2PK (931452)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- Midwest Fastener Reducing Bushings