Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK
Mfr # 76481
Zoro # G402522923
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Gray
- Diameter 2 1.2"
- Diameter 1 1-1/2"
- Style Desk
Product Information
- Brand Midwest Fastener
- MFR # 76481
- Zoro # G402522923
- UPC # 738287764819
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 1.2" |
Diameter 1 | 1-1/2" |
Details
Material | Nylon |
Finish | Gray |
Style | Desk |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother 200913 High Yield Yellow Toner Cartridge for TN336 (200913)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- MIDWEST FASTENER 1/2" x .89" Black Nylon Plastic Panel Grommets 10PK (70263)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- Midwest Fastener Desk Grommets and Cable Organizers