Shop All Sliding Door Rollers
Midwest Fastener
1-1/2" Steel Sliding Door Rollers 2PK
Mfr # 66125
Zoro # G902519089
original price:
$9.49
5% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Steel
- Diameter 1-1/2"
- Style Sliding Door
Product Information
- Brand Midwest Fastener
- MFR # 66125
- Zoro # G902519089
- UPC # 738287661255
- Country of Origin China
- Category Sliding Door Rollers
Dimensions
Diameter | 1-1/2" |
Details
Type | Door Hardware |
Material | Steel |
Style | Sliding Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 426, 4-5/8, 5.150, PK50 (U38883.018.0237)
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- MIDWEST FASTENER 7/8" Nylon Plastic Oval Shower Door Rollers 8PK (66132)
- MIDWEST FASTENER 1-1/2" Nylon Plastic Sliding Door Rollers 2PK (66124)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- PRIME-LINE Rollr Scrn Door Andersen (B 751)
- Midwest Fastener Pocket & Sliding Door Hardware