Shop All Spindles
Midwest Fastener
1-1/2" Birch Wood Gallery Rail Spindles 20PK
Mfr # 66821
Zoro # G602506945
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 1-1/2"
- Style Gallery Rail
- Type Spindle
Product Information
- Brand Midwest Fastener
- MFR # 66821
- Zoro # G602506945
- UPC # 738287668216
- Country of Origin United States
- Category Spindles
Dimensions
Diameter | 1-1/2" |
Details
Material | Birch Wood |
Style | Gallery Rail |
Type | Spindle |
Description
A spindle is a rotary unit with a main rotating axis and a shaft at its heart.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- KABA Push Button Lock, Entry, Key Override (5021-B-WL-26D-41)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x4)
- STRYBUC 24in Tilt Tube Balance (83-24G)
- MIDWEST FASTENER 2-1/8" Oak Wood Gallery Rail Spindles 10PK (08946)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- BALDWIN ESTATE Transitional Spindles (0510.004.A)
- BALDWIN ESTATE Broached Spindles (0526.004)
- OMNIA Swivel Spindle 4" (007SW/4)
- Midwest Fastener Spindles