Shop All Furniture Glides
Midwest Fastener
1-1/16" Cushion Nickel Nail-On Glides 10PK
Mfr # 76623
Zoro # G502522380
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Length 1 1-1/16"
- Style Cushioned
- Type Furniture Glide
Product Information
- Brand Midwest Fastener
- MFR # 76623
- Zoro # G502522380
- UPC # 738287766233
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 1-1/16" |
Details
Material | Nickel |
Style | Cushioned |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Colonial Casement Stay Adjuster Oil Rubbed Bronze 13" (CSA13U10B)
- PRIMELINE TOOLS Diecast, Satin Nickel, Pocket Door Flush Edge Pull (Single Pack) (N 7274)
- PRIME-LINE Lock Center Garage (GD52119)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- RICHELIEU AMERICA Richelieu America 235944 1.75 in. TruGuard Round Rubber Cup; Brown - Pack of 4 (235944)
- Midwest Fastener Furniture Glides