Shop All Bumper Guides
Midwest Fastener
0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK
Mfr # 72166
Zoro # G402529458
product price: $10.45
/pk 6, $1.74/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application GM Cars
- Finish Black
- Diameter .7"
- Length 1 .2"
Product Information
- Brand Midwest Fastener
- MFR # 72166
- Zoro # G402529458
- UPC # 738287721669
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | .7" |
Length 1 | .2" |
Details
Material | Rubber |
Application | GM Cars |
Finish | Black |
Shape | Short |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE 1/32 X 18 X 36 Victolex Sheet, Jv101 (JV101)
- BALDWIN FILTERS Air Filter, 2-13/16 x 1 in. (PA1909)
- CURT Replacment Channel Mnt Ball/Pintle Combo (45919)
- ESCO PRO SERIES BLADDER JACK (ESC92040)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- RICHELIEU AMERICA Richelieu America 235713 0.5 in. TruGuard Round Self-Adhesive Vinyl Bumpers; Clear - Pack of 24 (235713)
- Midwest Fastener Automotive Exterior Accessories