Shop All Cotter Pins
Midwest Fastener
.042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK
Mfr # 74961
Zoro # G302528711
original price:
$5.89
5% off
new price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hitch Pin Clip
- Material Grade 18-8
- Cotter Pin Style Hitch Pin
Product Information
- Brand Midwest Fastener
- MFR # 74961
- Zoro # G302528711
- UPC # 738287749618
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.042 in |
Fastener Length | 1 in |
Diameter | .042" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hitch Pin Clip |
Material Grade | 18-8 |
Cotter Pin Style | Hitch Pin |
Material | Stainless Steel |
Type | Hitch Pin Clip |
Style | Hitch Pin |
Hardness | 18-8 |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53065 1)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932288)
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- MIDWEST FASTENER 3/16-1/4" x .054" Zinc Plated Steel BowTie Cotter Pins 25PK (932321)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 100PK (04019)
- MIDWEST FASTENER 9/64" x 2-1/4" Zinc Plated Steel Cotter Pins 25PK (930247)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 6PK (930286)
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 48 48PK (62108)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 100PK (04032)
- Midwest Fastener Cotter Pins