Shop All Cotter Pins
Midwest Fastener
.028" x .80" Zinc Plated Steel Hair Pin Clips 40PK
Mfr # 70641
Zoro # G402528994
product price: $7.15
/pk 40, $0.18/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 70641
- Zoro # G402528994
- UPC # 738287706413
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.028 in |
Fastener Length | 0.80 in |
Diameter | .028" |
Length 1 | .80" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Hitch Pin Clip |
Material | Steel |
Style | Hair Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 7/16"-14, 100 PK (V200 7/16-100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Black (OEMK-075BL)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB271)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (74844)
- MIDWEST FASTENER 1/4" x 1-3/4" Brass Cotter Pins 6PK (61248)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 30PK (930251)
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- MIDWEST FASTENER 7/8" x 2-1/8" Zinc Plated Steel Pin Clips 20PK (67094)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- Midwest Fastener Cotter Pins