Shop All Reducing Bushings
Midwest Fastener
0.177" x 11/32" x 0.04" Rubber Bushings 10PK
Mfr # 72644
Zoro # G302526168
product price: $4.39
/pk 10, $0.44/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04"
- Material Rubber
- Diameter 1 .177"
- Diameter 2 11/32"
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 72644
- Zoro # G302526168
- UPC # 738287726442
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | .177" |
Diameter 2 | 11/32" |
Details
Thickness | 0.04" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Plug, 38 in, MNPT, Steel (12-227)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- METABO LUBRICATION STICK (623443000)
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 3/16" x 9/16" x 0.1" Rubber Bushings 10PK (72645)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- CLESCO 3/4 ID X 1 Od X 1 1/4 Oal Steel Reducer Bushing, Pk3 (SRB-121620X3)
- Midwest Fastener Bushings