Shop All Reducing Bushings
Midwest Fastener
0.166" x 1/2" x 0.1" Rubber Bushings 10PK
Mfr # 72643
Zoro # G402526167
original price:
$6.89
14% off
new price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1"
- Material Rubber
- Diameter 1 .166"
- Diameter 2 1/2"
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 72643
- Zoro # G402526167
- UPC # 738287726435
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | .166" |
Diameter 2 | 1/2" |
Details
Thickness | 0.1" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 38.7in OC (1922V381)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- FESTO Push-In L-Connector CQL-22 (CQL-22)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- Midwest Fastener Reducing Bushings