Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ3R 240V, 60A
Mfr # MHF322NR
Zoro # G6231506
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 3R Outdoor
- Amperage 60A
Product Information
- Brand Midwest Electric
- MFR # MHF322NR
- Zoro # G6231506
- UPC # 783164459791
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ3R 240V,60A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 3R Outdoor |
Amperage | 60A |
Description
HD Disc,3P Fusible Typ3R 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- Midwest Electric Switches