Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Fusible Typ3R 240V, 60A
Mfr # MGF322NR
Zoro # G6231296
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Amperage 60A
- Enclosure NEMA 3R Outdoor
Product Information
- Brand Midwest Electric
- MFR # MGF322NR
- Zoro # G6231296
- UPC # 783164459555
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Fusible Typ3R 240V,60A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Amperage | 60A |
Enclosure | NEMA 3R Outdoor |
Description
GD Disc,3P Fusible Typ3R 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA18)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 30A (MHU361)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- Midwest Electric Safety & Disconnect Switch Accessories