Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Fusible Typ1 240V, 30A
Mfr # MGF321N
Zoro # G6231339
original price:
$91.10
13% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 30A
Product Information
- Brand Midwest Electric
- MFR # MGF321N
- Zoro # G6231339
- UPC # 783164459524
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Fusible Typ1 240V,30A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 30A |
Description
GD Disc,3P Fusible Typ1 240V,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- GARDNER BENDER SPLICE BUTT XTREME12-10G (AMT-126)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 60A (MGU322R)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- Midwest Electric Safety & Disconnect Switch Accessories