Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 2P Fusible Typ3R 240V, 200A
Mfr # MGF224NR
Zoro # G6231366
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 3R Outdoor
- Amperage 200A
Product Information
- Brand Midwest Electric
- MFR # MGF224NR
- Zoro # G6231366
- UPC # 783164459517
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,2P Fusible Typ3R 240V,200A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 3R Outdoor |
Amperage | 200A |
Description
GD Disc,2P Fusible Typ3R 240V,200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- Midwest Electric Safety & Disconnect Switch Accessories